Wood dry sandpaper triangle
Wood sandpaper triangle alu-oxide
DSPAP-HOKLP-BOW-DELTA-6HO-P100-90MM
Art.-no. 0581498100
EAN 4038898393559
Register now and access more than 43,000 products
- Open scattering
- Aggressive initial and long-term sanding
- Uniform grinding finish without scratches
- Very good finish and cool sanding
- No breaking out of grain
- Long service life
- High degree of material removal
Datasheets(X)
![]() | |
Form | Triangular |
Dimensions of triangle-shaped sandpaper | 90 x 90 x 90 mm |
Hole pattern | 6-hole |
Grid size | P100 |
Adhesive system | Hook and loop |
Material of abrasive medium | Aluminium oxide (corundum) |
