Wire nail DIN 1151 zinc-plated steel (ZN)
NL-DIN1151-5KG-(ZN)-3,8X100
Art.-no. 0478638100
EAN 4046778384863
Register now and access more than 43,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.8 mm |
Length (l1) | 100 mm |
Material | Steel |
Surface | Zinc plated |
Weight of content | 5 kg |
Number of pieces per packing unit | 550 PCS |
DIN | 1151 |
