Wire end brush Stainless steel, crimped, with shank
Wire end brush stainless steel
CENTFBRSH-SST-RUSTFREE-D12X0,2
Register now and access more than 43,000 products
- Increased stability during brushing
- Crimped wire bristles support each other
- PE coating to prevent damage to the workpiece
- For use on die grinders and drills
- High speeds improve brush performance and service life, especially in the case of straight grinders and manual grinders
- Only the edge tips act on the workpiece. Excessive contact pressure does not improve the result, but it does increase the required drive power and reduces the service life of the brush.
- Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results) | ||||
Measurement | Peripheral speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates ridge | ↓ | ↑ | ↓ |
Applications | Peripheral speed [in m/s] | Recommended peripheral speeds for brushing | ||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburring | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polishing | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
Datasheets(X)
- Cleaning corners, recesses, holes
- For cleaning moulds/cast parts
Diameter (D1) | 12 mm |
Sleeve diameter (D2) | 10 mm |
Usable length of wire (H) | 20 mm |
Wire diameter | 0.20 mm |
Length (L) | 60 mm |
Shank diameter (S) | 6 mm |
Material of wire | Stainless steel |
Design | Corrugated, with shank, Plastic covered |
Aggressiveness | Soft |
Suitable for cordless drills (points system) | 2 of 4 points |
Suitable for drill (points system) | 2 of 4 points |
Suitable for straight grinder (point system) | 4 of 4 points |
Max. rotation speed | 20000 rpm |
EN standard | 1083-2 |