Wire cable 7 x 19 A4 stainless steel
WRECBL-WN3060-A4-7X19-D12
Art.-no. 5176004012
EAN 4050641656919
Register now and access more than 43,000 products
- Very flexible wire cable due to the 7 strands, each with 19 wires
- This enables a particularly narrow bending radius
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Outer diameter (d1) | 12 mm |
Calculated aggregate breaking force | 93.70 kN |
Min. breaking force | 75.00 kN |
Standards | WN 3060 |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
