Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Windscreen cleaner with frost protection down to -8 °C

High-perf. windscreen cleaner ready-to-use -8 °C
WSCRNCLNR-ANTIFREZ-BLUE-5LTR

Art.-no. 0892332105

EAN 4065233051348

Individual price display after login
Windscreen cleaner with frost protection down to -8 °C

Art.-no. 0892332105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Always have a clear view of the road ahead


  • Keeps your windscreen clear, whatever the weather

  • Effortlessly removes dirt, insects and ice

  • Protects against refreezing down to -8 °C

  • Suitable for winter and summer

  • Keeps your windscreen clear of road salt and dirt

  • Easy to use, no need to dilute
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Cars, trucks, motorhomes and caravans

Instructions

Pour directly into your car's windscreen washer reservoir for a clear view. Then test that your windscreen wipers are working properly to make sure the product can work effectively.

Contents

5 l

Weight of content

5 kg

Smell/fragrance

Alcohol

Colour

Bluish, clear

pH value

6.4

Min. flashing point

50 °C

Density

0.985 g/cm³

Shelf life from production

36 Month

Container

Plastic bottle

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information