Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Window construction screw self-drilling countersunk milling head Febos® Plus AW drive

SCR-DBIT-CS-CUTHD-SORT-AW20-(DCO)-3,9X13

Art.-no. 5058213913

EAN 4056807179049

Individual price display after login
Window construction screw self-drilling countersunk milling head Febos® Plus AW drive

Art.-no. 5058213913

Individual price display after login
Quantity
PU
x 8000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Steel, zinc-plated (thick-layer passivation), Deltacoll-coated. For use in automatic systems, roller-sorted.
  • Self-tapping screw thread

  • Head diameter 7.0 mm

  • Self-drilling window construction screw for use in plastic window construction

  • For connecting plastic profiles with the metal reinforcement (up to 2.5 mm) and for securing fittings on profiles with metal stiffening (up to 2.5 mm)


AW drive


  • Optimum transmission of forces

  • No ejection forces

  • Good centring

  • Fast location


Increased corrosion protection


In salt spray mist testing according to DIN EN ISO 9227-NSS, 240 hours without red rust on base metal corrosion.



Cr(VI)-free corrosion protection layer



Roller-sorted


Sorted according to head diameter


(Foreign parts > or < such as head diameter will be sorted out)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The machine setting must be matched to the screw.


Factors to consider are:


  • Plastic material and geometry

  • Steel and steel grade

  • Axial pressure

  • Machine rotation speed

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d1)

3.9 mm

Length (l1)

13 mm

Head diameter (dk)

7 mm

Head height (k1)

2 mm

Drill tip length (lp)

5.2 mm

Internal drive

AW20

Head type

Countersunk milling head

Drill tip diameter

3.4 mm

Shape of tip

Drilling tip

Declaration of performance (EU-CPR)

No

Thread type

Self-tapping screw thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information