Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

White Eco Rags

CLNRAG-WHITE-ECO-10KG

Art.-no. 9501015445

EAN 4099618032547

Individual price display after login
White Eco Rags

Art.-no. 9501015445

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

A versatile and cost effective multi purpose wiper produced from light and medium weight fabric. Offers exceptional value per wipe.

Composition



  • Produced from assorted white fabrics including,

  • Woven cotton, linens, single jersey

  • Packaging in compressed bales and brag dispenser boxes


Technical Data



  • Recycled product

  • Piece size approx 400mm x 400mm

  • Contains a cotton / poly cotton mix

  • White
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

400 x 400 mm

Colour

White

Weight of content

10 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information