Welding electrode special white
Welding electrode special white
WELDELTRD-SPECIAL/WHITE-3,2X350
Register now and access more than 43,000 products
- Basic-coated, chalk-based AC/DC special electrode, also suitable for welding on miniature welding transformers
- In contrast to the welding properties of chalk-based electrodes that were previously claimed as characteristic, special white flows very smoothly with only slight splash losses.
- Notch-free seam transitions for fillet welds
- Even weld texture
- Good slag coverage
- Easy slag removal
- Maximum operating temperature 450°C
The electrode can be welded with direct current +pole and alternating current.
Approvals, suitability tests: DB, TÜV
Datasheets(X)
- Suitable for connection welds in steel, boiler, container, shipbuilding and mechanical engineering on non-alloyed steels, such as St. 33 – St. 50, St. 35.8, St. 45.8, GS 38 – GS 52, boiler plate H I – H III, 17Mn4, grain-refined steels StE. 26–StE. 36
- Can be used in industry and crafts for assembly, workshop and repair welds
- Suitable for base materials: P235 / S235 - P355 / S355 among others.
Wire diameter (Ø) | 3.2 mm |
Length | 350 mm |
Min./max. current | 90-150 A |
Weight | 4.6 kg |
Standards | ISO 2560-A |
Type description | E 38 2 B 32 H 10 |
American Welding Society (AWS) | A5.1: E 7016 |
Coating of welding electrode | Basic |
Colour | White |
Min. tensile strength | 490 N/mm² |
Min. notched bar impact work | 47 J |
Min. current | 90 A |
Max. current | 150 A |
Max. processing temperature | 450 °C |
Min. longitudinal elongation | 22 % |