Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Warning marking adhesive tape

HAZDWARNADHTPE-SA-PVC-YELL/BLCK-50MMX33M

Art.-no. 081244 654

EAN 4056807809366

Individual price display after login
Warning marking adhesive tape

Art.-no. 081244 654

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Soft PVC

Abrasion-resistant and elastic carrier material


  • Easy to use

  • Adheres even to uneven surfaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The optimal solution for a huge range of applications such as marking (of hazards), bundling, holding and sealing


  • Black and yellow tape for static items (sharp corners, steps etc.)

  • Red and white tape for "Caution: moving item"

Colour

Yellow-black

Material

PVC - Polyvinyl chloride

Adhesive base

Natural rubber adhesive

Length

33 m

Width

50 mm

Min./max. processing temperature

5 to 40 °C

Elongation at break

200 %

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.CONTACT-BONDING

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information