Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

WÜPOFAST II chipboard screws, full thread with countersunk head assortment

WÜPOFAST 2.0 pc. zn pl. c/s hd 2100 pcs Sysko
SCR-CS-SYSKO-WO-(A2K)-2100PCS

Art.-no. 5964019860

EAN 4062856460397

Individual price display after login
WÜPOFAST II chipboard screws, full thread with countersunk head assortment

Art.-no. 5964019860

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

2100 pieces in system case 4.4.1 Wüpofast II chipboard screws with countersunk head, PZ, zinc plated steel, blue passivated (A2K)

Assortment of 2100 pieces


  • 250 chipboard screws 3x20/16

  • 250 chipboard screws 3x25/21

  • 200 chipboard screws 3x30/26

  • 50 chipboard screws 5x50/44

  • 50 chipboard screws 5x60/54

  • 50 chipboard screws 4x50/45

  • 250 chipboard screws 3.5x16/12

  • 250 chipboard screws 3.5x20/16

  • 125 chipboard screws 3.5x25/21

  • 125 chipboard screws 3.5x30/26

  • 100 chipboard screws 3.5x35/31

  • 75 chipboard screws 3.5x40/36

  • 100 chipboard screws 4x30/25

  • 75 chipboard screws 4x40/35

  • 100 chipboard screws 4x35/30

  • 50 chipboard screws 4x45/40
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Number of pieces in assortment/set

2100 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information