W-DSD insulation dowel with expansion nail
Insulation anchor w. sprdr nail W-DSD plate 90 mm
DWL-(W-DSD)-PLA-NL-D90MM-120-10X150
Art.-no. 0903791015
EAN 4024835025843
Register now and access more than 43,000 products
- Quick and easy installation
- For use in in-place installation
- Low setting depth saves drilling time
- High-quality material Anchor (PP), nail (ABS)
- Temperature-resistant from -40 °C to +80 °C
- Halogen-free
Drill hole
Insert the anchor flush
Hammer in expansion nail
Datasheets(X)
- Can be used in concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick
- Suitable for attaching insulation materials for façades with rear ventilation, film, sealing membrane outside cellars
- For attaching soft insulation materials that are not self-supporting, e.g. mineral wool or fibreglass
Material of nail | Acrylonitrile butadiene styrene |
Anchor diameter | 10 mm |
Anchor length (l) | 150 mm |
Disc diameter | 90 mm |
Insulating-material thickness | 120 mm |
Embedding depth (h nom) | 30 mm |
Drill hole depth (t) | 40 mm |
| Performance data | |||
| Base diameter [mm] | 90 | ||
| Recommended loads | Concrete ≥ B25; C20/25 | Frec [kN] | 0,14 |
| Masonry brick ≥ Mz12 | 0,12 | ||
| Solid calcium silicate block ≥ KS12 | 0,12 | ||
| Vertically perforated brick ≥ Hlz12 | 0,10 | ||
| Hollow calcium silicate block ≥ KSL12 | 0,10 | ||
| Characteristic values | |||
| Drill hole depth | t ≥ [mm] | 40 | 40 |
| Embedment depth | hS ≥ [mm] | 30 | 30 |
| Nominal drill diameter | ddrill [mm] | 10 | 10 |