Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Vortex MAP‑X Brazing Gas Cylinder

GASCYL-MAPP-CGA600-FITTING

Art.-no. 9501028832

EAN 4068362601699

Individual price display after login
Vortex MAP‑X Brazing Gas Cylinder

Art.-no. 9501028832

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

High‑temperature MAP‑X brazing and soldering gas cylinder
High‑Performance MAP‑X Brazing Gas Cylinder


  • Burns hotter than propane/butane for faster, more efficient heating

  • Provides strong, consistent heat output for demanding brazing and soldering tasks.

  • Suitable for professionals and DIY users alike.

  • Built for reliable, high‑quality performance

Use only as directed. Store safely in an upright position away from heat sources. Comply with all local regulations for gas cylinder handling and disposal.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Designed for soldering, brazing, and other high‑temperature heating tasks across professional trades, maintenance, repairs, and more.

Instructions

Use with a compatible CGA600‑threaded torch. Follow standard brazing and soldering operational procedures and ensure safe handling at all times.

Colour

Yellow

Weight of content

400 g

Shelf life from production

12 Month

Product weight (per item)

845.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information