Vertex Coupling Hose Tailpiece
CUPL-QCKACTION-PN-5/16IN-HOSE-24X66MM
Art.-no. 0699980008
EAN 4053479343549
Register now and access more than 43,000 products
- Double action - designed for TRAILING HOSE applications
- Compatible with Standard Adaptors
- Protective shoulder prevents dirt penetration and accidental disconnection
- Steel Construction - robust and hard-wearing, ideal for use in the engineering/workshop environment
- Positive locking mechanism
- British Standard Profile
- Date stamping of each coupling to increase traceability and increase quality performance
- Blue PCL silicone band for identification, protection and ease of use
Datasheets(X)
Suitable for hose internal diameter | 5/16 in |
Length (L) | 26 mm |
Outer diameter (D) | 24 mm |
Flow capacity | 43 Cubicfeet/minute |
Min./max. temperature resistance | -40 to 100 °C |