Vertex Coupling Female Thread
Quick-action coupling pneum. Vertex female thread
CUPL-QCKACTION-PN-FEMALE-1/4IN-24X66MM
Art.-no. 0699980004
EAN 4053479343501
Register now and access more than 43,000 products
- Double action - designed for TRAILING HOSE applications
- Compatible with Standard Adaptors
- Protective shoulder prevents dirt penetration and accidental disconnection
- Steel Construction - robust and hard-wearing, ideal for use in the engineering/workshop environment
- Positive locking mechanism
- British Standard Profile
- Date stamping of each coupling to increase traceability and increase quality performance
- Blue PCL silicone band for identification, protection and ease of use
Datasheets(X)
Suitable for hose internal diameter | 5.0 mm |
Connection thread | IT Rp 1/4 inch |
Length (L) | 26 mm |
Outer diameter (D) | 24 mm |
Flow capacity | 43 Cubicfeet/minute |
Min./max. temperature resistance | -40 to 100 °C |