Vehicle cable FLRY
Vehicle line FLRY
VEHCBL-FLRY-REEL-BLACK-0,75SMM
ZEBRA
Register now and access more than 15,000 products
- Premium quality with 99.9% copper content
- Rated voltage: U ~ = 50 V, U- = 60 V
- PVC external sheath
- Free of silicone, cadmium and lead
In accordance with/similar to DIN/ISO 6722
Datasheets(X)
Wire cross section | 0.75 mm² |
Colour | Black |
Outer diameter | 1.80 mm |
Min./max. temperature conditions | -40 to 85 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!