Variable Speed Pneumatic Sander BSP 133
BLSNDR-PN-10MMX330MM
Art.-no. 07032730
EAN 4053479848570
Register now and access more than 43,000 products
- "Optimal positioning due to rotating handle
- Rear exhaust through handle
- Non-slip handle grip
- Adjustable sanding arm
- Mechanism for quick and easy belt exchange
0.6 HP Motor
The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.
Datasheets(X)
Operating pressure | 90 psi |
Air consumption | 4 Cubicfeet/minute |
Min. hose inner diameter | 3/8 in |
Length | 330 mm |
Width | 10 cm |
Weight of machine | 3 kg |