Similar Products
Similar Products

Universal rubber belt fitting/removal kit

Universal rubber belt fitting/removal kit
AUTMOT-SPCTL-STRETCHBELT-2PCS
Art.-no.: 071457 500
Selected article: Other versions
Questions? +353 61 430200
price/PU Prices for customers after login
x 1
Exclusively for trade customers Register now and access more than 15,000 products
Product information:
Specification
Kit of two universal tools for removing and fitting rubber belts
  • Nylon reinforced with glass fibre
  • Universal, for removal and fitting of all rubber belts
  • Two-piece set: One tool for removal and one tool for fitting
  • No adjustment required for removal or fitting
  • Compact size for access inside the engine compartment

A tool that requires very few operations

  • Saves time

Suitable for all types of rubber ancillary belts with no tensioner

  • Air-conditioning systems
  • Alternators
  • Power-assisted steering
Technical information

Length

100 mm

Number of pieces

2 PCS

Height

40 mm

Width

3 mm

Suitable for vehicle type

All cars with stretch belt

Material

Fibre glass

Product weight (per item)

35 g

 
Top