Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Universal cleaner

Universal cleaner, others
UNICLNR-CLEAR-WHITESPIRIT-4L

Art.-no. 0893300689

EAN 4046777310450

Individual price display after login
Universal cleaner

Art.-no. 0893300689

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

4 l

Chemical basis

Hydrocarbon

Colour

Clear

Density

0.783 g/cm³

Density conditions

at 20°C

Weight of content

3.9 kg

Shelf life from production

120 Month

Conditions to maintain shelf life from production

cool and dry storage area, 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information