Unit transport castor with fixed holder
Industrial fixed castor with PA-core
INDUSTFIXCSTR-PA-SCRONPLT-D150-300KG
Art.-no. 0683567913
EAN 4045727123843
Register now and access more than 43,000 products
- Friction bearing hub
- Strength: 60±3 Shore D
- Excellent sliding properties and elasticity, low roll resistance
- Good wear and tearing resistance, high service life
- Application temperature: -15°C to +80°C
- Electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
- Suitable for a variety of flooring
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. These castors are suitable for the textile and chemicals industry, for tanneries and for hotels and hospitals.
![]() | |
Roll diameter (D) | 150 mm |
Roll width (L) | 45 mm |
Height (H) | 194 mm |
Load capacity | 300 kg |
Length (A) | 140 mm |
Width (B) | 110 mm |
Hole distance (a) | 105 mm |
Hole distance 2 (b) | 80 mm |
Elongated hole diameter (c) | 11 mm |
Min./max. shore A hardness | 57-63 |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 80 °C |
