UNDERGROUND WARNING TAPE
Electrical cable undergrnd warning tape Faithfull
UGRNDWARNTPE-ELECTRIC-365M
Art.-no. 9501016953
EAN 4099618372919
Register now and access more than 43,000 products
Yellow warning tape designed to warn excavation crews of the existence of buried pipes or cables before damage can occur
- Impervious to alkalies, acids and other soil components
- Marked with text indicating the hazard type
- 150 mm x 365 m
Datasheets(X)
To indicate the presence of buried utilities or hazards
Length | 365 m |
Colour | Yellow, Black |
Width | 150 mm |
Material | Vinyl |