Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

ULTIMATE winter glove

PROTGLOV-WNTR-ULTIMATE-SZ9

Art.-no. 0899450209

EAN 4099618249709

Individual price display after login
ULTIMATE winter glove

Art.-no. 0899450209

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Very comfortable, water-repellent winter glove with reflective material

High level of comfort and good heat insulation


  • Balanced material composition of soft goatskin and comfortable, heat-insulating Thinsulate lining


Protection against wind and moisture


  • Water-repellent, breathable membrane keeps moisture out and ensures a comfortable climate for the hands


Good visibility


  • Reflective material around the little finger
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For working in wet and cold working environments.


Suitable for:


  • Construction industry

  • Road construction

  • Installation, workshop and mechanic's tasks

  • Repair and maintenance tasks

  • Tasks in refrigerated and normal warehouses

Size

9

Material

Goatskin, polyester, spandex

Interior finish

Water-repellent membrane, Thinsulate lining

Standards

EN ISO 21420:2020, EN 388:2016+A1:2018, EN 511:2006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information