Tyre inflator
Tyre inflator, others
TYRINFL-MK3
Art.-no. 071554 098
EAN 4053479834368
Register now and access more than 43,000 products
Datasheets(X)
Min./max. pressure measuring range | 20.684279999999999068428-21 bar |
Max. operating pressure | 300 psi |
Min./max. temperature conditions | -10 to 60 °C |
Hose length | 400 mm |
Connection thread | ET 1/4 inch neutral |
Product weight (per item) | 0.610 kg |
Max. pressure measuring range | 21 bar |