Type H staples
Staple steel zinc plated type H
STPL-PN-H-(ZN)-35MM
Register now and access more than 43,000 products
Datasheets(X)
Upholstery work, attachment of furniture rear panels, construction of small items of furniture, packaging industry, attachment of wooden shingles
![]() | |
Width (b1) | 8.6 mm |
Length (l1) | 35 mm |
Wire width | 1 mm |
Wire thickness | 1.25 mm |
Material | Steel |
Surface | Zinc plated |
Number per pallet | 1400000 PCS |
Approval | No |