Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-50,2X5,8-160X25X2
Art.-no. 0479620004
EAN 4056807197265
Register now and access more than 43,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Kömmerling, KBE, Trocal, Profine |
Suitable for profile | KBE 76, Kömmerling 76, Kömmerling K-Vision, Trocal 76, Profine 76 |
Length x width x height (L1 x B1 x h) | 160 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 50.2 x 5.8 mm |
Dowel hole diameter | 8.5 mm |
Surface | Zinc plated |