Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-43,4X6,5-240X25X2
Art.-no. 0479620401
EAN 4056807197418
Register now and access more than 43,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Veka, Rehau |
Suitable for profile | Rehau Synego, Veka ALPHALINE 90, Veka ARTLINE 82, Veka SOFTLINE 82, Veka SOFTLINE 70, Veka SWINGLINE 70, Veka TOPLINE 70 |
Length x width x height (L1 x B1 x h) | 240 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 43.4 x 6.5 mm |
Dowel hole diameter | 10.5 mm |
Surface | Zinc plated |