Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-23,5X6,2-200X25X2
Art.-no. 0479620202
EAN 4056807197302
Register now and access more than 43,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Datasheets(X)
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Brügmann, Duraflex, Hueck, Kömmerling, Salamander |
Suitable for profile | Brügmann bluEvolution 82, Brügmann AD, HP 102, HP 104, Duraflex Dimond, Hueck, Kömmerling R02-67-4A13, Salamander bluEvolution 82 |
Length x width x height (L1 x B1 x h) | 200 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 23.5 x 6.2 mm |
Dowel hole diameter | 10.5 mm |
Surface | Zinc plated |