Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Twist drill bit, metal assortment/set 19 pieces Ruko 214214Li HSS-G DIN 338

Twist drill HSS-G DIN 338 sort 19pcs 214214Li Ruko
DRL-RUKO-214214LIRO-DIN338-(1-10)-0,5

Art.-no. 1971002282

EAN 4062856570645

Individual price display after login
Twist drill bit, metal assortment/set 19 pieces Ruko 214214Li HSS-G DIN 338

Art.-no. 1971002282

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

dia. 1.0 mm to 10.0 mm in 0.5 mm intervals

High-performance, ground standard twist drill bit made of high-performance high-speed steel.


The fully ground twist drill bit has precise concentricity. The split point allows this drill bit to centre well and requires low feed force.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

19 PCS

Standard / drilling depth

DIN 338 / 5xD

Surface

Plain

Cutting material

HSS-G

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information