Twist drill bit, metal Ruko DIN 338 type N HSS-G plain left-cutting
DRL-SPRL-RUKO-214040LI-DIN338-D4
Art.-no. 1971002257
EAN 4007140337184
Register now and access more than 43,000 products
The fully ground twist drill bit has precise concentricity.
Datasheets(X)
Standard / drilling depth | DIN 338 / 5xD |
Diameter (Ø) | 4.0 mm |
Length (l1) | 75 mm |
Chip flute length (l2) | 43.0 mm |
Shank style | Cylindrical |
Surface | Plain |
Cutting material | HSS-G |