Twist drill bit assortment HSS DIN 338 type RW, 25 pcs
Twist drill bit HSS DIN 338 Type RW 25 pcs Syska
DRL-MET-SET-DIN338-HSS-ALU-(D1-13)-25PCS
Art.-no. 0624110025
EAN 4065233072169
Register now and access more than 43,000 products
Precise drilling
The sturdy twist drill bit with its short design ensures precise drilling
Self-centring
The crosswise grinding ensures excellent centring even on round materials, eliminating the need for centre-punching or piloting
Long service life
HC (High Speed Cutting) grinding and the associated precise rake ensures consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life
Excellent chip removal
The bare spiral groove ensures excellent chip removal from the drilled hole
Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening
Datasheets(X)
Included in delivery | 1.0–13.0 mm, graduation 0.5 mm |
Number of pieces in assortment/set | 25 PCS |
Quality | ZEBRA-Premium |
Standard / drilling depth | DIN 338 / 5xD |
Shank style | Cylindrical |
Material to be processed | Non-ferrous metal |
Surface | Plain |
Cutting material | HSS |
Type | RW |
Suitable for drill (points system) | 3 of 4 points |
Suitable for cordless drills (points system) | 3 of 4 points |
Suitable for upright drilling machine (points system) | 3 of 4 points |
Suitable for milling-drilling centre (points system) | 2 of 4 points |
Service life (points system) | 4 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Versatility (points system) | 1 of 4 points |
Drilling behaviour (point system) | 4 of 4 points |
Self-centring | Yes |
| Cutting values | ||||||||||||
| For dia. 1.0-2.5 | ||||||||||||
| Material designation | Tensile strength | from dia. 1.0 | from dia. 2.0 | from dia. 2.5 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Non-ferrous metals | ||||||||||||
| Aluminium | ≤ 600 N/mm² | 50 | 70 | 15915 | 22282 | 0,018 | 7958 | 11141 | 0,063 | 6366 | 8913 | 0,080 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 40 | 6366 | 12732 | 0,016 | 3183 | 6366 | 0,050 | 2546 | 5093 | 0,063 |
| Key |
| vc = cutting speed [m/min] |
| f = feed [mm/r] |
| n = rotation speed [rpm] |
| The suggested cutting values are reference values and must be adapted to the respective conditions. |
| For dia. 12.5-16.0 | |||||||||
| Material designation | Tensile strength | from dia. 12.5 | from dia. 16.0 | ||||||
| vc | n | f | n | f | |||||
| from | to | from | to | from | to | ||||
| Non-ferrous metals | |||||||||
| Aluminium | ≤ 600 N/mm² | 50 | 70 | 1273 | 1783 | 0,250 | 995 | 1393 | 0,315 |
| Plastics | |||||||||
| Plastics | ≤ 200 N/mm² | 20 | 40 | 509 | 1019 | 0,200 | 398 | 796 | 0,250 |
| For dia. 6.3-10.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 6.3 | from dia. 8.0 | from dia. 10.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Non-ferrous metals | ||||||||||||
| Aluminium | ≤ 600 N/mm² | 50 | 70 | 2526 | 3537 | 0,160 | 1989 | 2785 | 0,200 | 1592 | 2228 | 0,250 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 40 | 1011 | 2021 | 0,125 | 796 | 1592 | 0,160 | 637 | 1273 | 0,200 |
| For dia. 3.15-5.0 | ||||||||||||
| Material designation | Tensile strength | from dia. 3.15 | from dia. 4.0 | from dia. 5.0 | ||||||||
| vc | n | f | n | f | n | f | ||||||
| from | to | from | to | from | to | from | to | |||||
| Non-ferrous metals | ||||||||||||
| Aluminium | ≤ 600 N/mm² | 50 | 70 | 5053 | 7074 | 0,100 | 3979 | 5570 | 0,125 | 3183 | 4456 | 0,125 |
| Plastics | ||||||||||||
| Plastics | ≤ 200 N/mm² | 20 | 40 | 2021 | 4042 | 0,080 | 1592 | 3183 | 0,100 | 1273 | 2546 | 0,100 |
DRL-TWST-MET-DIN338-HSS-RW-D1,0
DRL-TWST-MET-DIN338-HSS-RW-D1,5
DRL-TWST-MET-DIN338-HSS-RW-D2,0
DRL-TWST-MET-DIN338-HSS-RW-D2,5
DRL-TWST-MET-DIN338-HSS-RW-D3,0
DRL-TWST-MET-DIN338-HSS-RW-D3,5
DRL-TWST-MET-DIN338-HSS-RW-D4,0
DRL-TWST-MET-DIN338-HSS-RW-D4,5
DRL-TWST-MET-DIN338-HSS-RW-D5,0
DRL-TWST-MET-DIN338-HSS-RW-D5,5
DRL-TWST-MET-DIN338-HSS-RW-D6,0
DRL-TWST-MET-DIN338-HSS-RW-D6,5
DRL-TWST-MET-DIN338-HSS-RW-D7,0
DRL-TWST-MET-DIN338-HSS-RW-D7,5
DRL-TWST-MET-DIN338-HSS-RW-D8,0
DRL-TWST-MET-DIN338-HSS-RW-D8,5
DRL-TWST-MET-DIN338-HSS-RW-D9,0
DRL-TWST-MET-DIN338-HSS-RW-D9,5
DRL-TWST-MET-DIN338-HSS-RW-D10,0
DRL-TWST-MET-DIN338-HSS-RW-D10,5
DRL-TWST-MET-DIN338-HSS-RW-D11,0
DRL-TWST-MET-DIN338-HSS-RW-D11,5
DRL-TWST-MET-DIN338-HSS-RW-D12,0
DRL-TWST-MET-DIN338-HSS-RW-D12,5
DRL-TWST-MET-DIN338-HSS-RW-D13,0
EMPTYBOX-DRILL-DIN338-(D1-13)-0,5MM
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!