Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 20,000 PRODUCTS

Twist drill HSCO DIN 338 type RN assortment, 19 pcs

Twist drill bit HSCo DIN 338 type RN ass. 19 pcs.
DRL-MET-SET-HSCO-(D1-10)-0,5MM-19PCS
ZEBRA

Art.-no. 062601

Prices for customers after login

Twist drill HSCO DIN 338 type RN assortment, 19 pcs

Art.-no. 062601

Prices for customers after login

Quantity

PU

x1 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 15,000 products

Specially designed for stainless steel.
  • Technical features

  • Tip angle 130°

  • Polished cone-shaped section

  • Cross-ground finished, self-centring

  • For drilling depths up to approx. 5x diameter

  • 5% cobalt

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Datasheets(X)

Certificates/Documents(X)

Application area

Can be used in titanium and titanium allows, in rust, acid and heat-resistant austenitic steels, in high-strength and short-chipping steels from approx. 900 N/mm2 (rolling bearing steels). In some cases suitable for special alloys such as Hastelloy, Inconel, Nimonic etc.

Number of pieces in assortment/set

19 PCS

Standard / drilling depth

DIN 338 / 3xD

Shank style

Round

Cutting material

HSCo

including:

1 x

DRL-TWST-MET-DIN338-HSCO-D1,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D10,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D1,5MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D2,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D2,5MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D3,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D3,5MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D4,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D4,5MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D5,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D5,5MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D6,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D6,5MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D7,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D7,5MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D8,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D8,5MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D9,0MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x
1 x

DRL-TWST-MET-DIN338-HSCO-D9,5MM

ZEBRA
Description: Specially designed for stainless steel.
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information