Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Tool bag with wheels

Tool bag with trolley function
TLBG-LARGE-TRLYFUNCT-520X330X500MM

Art.-no. 0715930237

EAN 4046777911404

Individual price display after login
Tool bag with wheels

Art.-no. 0715930237

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Extremely robust tool trolley
  • Made from high-quality polyester (1680 denier)

  • Robust and ergonomic telescopic and carrying handle

  • Large, high-quality plastic rollers

  • Very spacious main compartment for tools and machines

  • Stainless steel tape measure holder

  • Additional outer pockets with zip fastening
Notice

The tools shown are not included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction, installation, repair, industry, etc.

Length x width x height

520 x 330 x 500 mm

Material

PES - Polyester

Colour

Black, Grey

Max. load capacity

15 kg

Product weight (per item)

3980.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information