Toggle anchor W-KD with washer and hexagon nut, zinc-plated steel
Toggle fixing W-KD
DWL-(W-KD)-60-M6X100
Art.-no. 0904761
EAN 4011231849913
Register now and access more than 43,000 products
- With large and variable effective length
- Fully pre-assembled
- The toggle anchor locks itself into the substrate
- The rotatable threaded rod allows each attachment point to be adjusted individually, e.g. when creating a slope
Drill the hole
Insert anchor until element tilts
Secure hook with nut
Datasheets(X)
- For fixtures in hollow walls, hollow ceilings, suspended ceilings and various sandwich elements
- Maximum point load on trapezoidal sheet metal ceilings for pipes = 0.8 kN /other fastenings = 1.0 kN
Anchor diameter | 6 mm |
Type description | W-KD |
Anchor length (l) | 100 mm |
Hole diameter in component (d Bau) | 7 mm |
Design | With washer and nut |
Nominal drill-bit diameter (d 0) | 17 mm |
Thread diameter (d thr) | 6 mm |
Max. attachment height (d a) | 60 mm |
Material | Steel |
Minimum cavity depth (h) | 75 mm |
Surface | Zinc plated |
Thread type | Metric thread |
| Performance data | |||||
| Anchor diameter [mm] | M5 | M6 | M8 | ||
| Break values of anchor | The load-bearing behaviour of the surface is not taken into account | Fbreak [kN] | 51) | 6.31) | 131) |
| Type W-KDH 0.8 hook bends up | Type W-KDH 1.0 hook bends up | Type W-KDH 2.2 hook bends up | |||
| 1) Threaded rod breakage or failure of the tilting element | |||||
| Characteristic values | ||||
| Thread∅ | dthr. [mm] | M5 | M6 | M8 |
| Nominal drill∅ | ddrl. [mm] | 15 | 17 | 20 |
| Hole∅ in component | dcon [mm] | 6 | 7 | 9 |
| Minimum cavity depth | h [mm] | 70 | 75 | 75 |