Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Three-punch expander pliers Three-punch pliers

SLEEVE-EXPANDER-9X30MM

Art.-no. 071407 002

EAN 4056807818894

Individual price display after login
Three-punch expander pliers Three-punch pliers

Art.-no. 071407 002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Three-punch pliers for handling rubber grommets
Pliers for expanding isolation grommets
  • Die-cast

  • Lightweight and handy

  • Robust tool

  • Mandrel hardened and polished

  • Ergonomically designed
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. cable diameter

9 mm

Tap length

30 mm

Height x width

140 x 125 mm

Material

Pressure die-casting

Surface

Lacquered

Product weight (per item)

212.500 g

Min. cable diameter

1.75 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information