Threaded nozzle, pneumatic
NOZ-THR-PN-BSP-HC5656-(CR)-ST-1/4IN
Art.-no. 0699999005
EAN 4053479883847
Register now and access more than 43,000 products
Datasheets(X)
Pneumatic connection (A) | 1/2 inch x 13 mm |
Hose connection diameter | 8 mm |
Width across flats (SW) | 13 mm |
Length (L) | 38 mm |
Flow capacity | 43 Cubicfeet/minute |
Material | Hardened steel |