Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

TIME-SERT® Thread Repair

THRREP-KIT-MINI MASTER M6/M8/M10-72PCS

Art.-no. 0964001002

EAN 4056807382951

Individual price display after login
TIME-SERT® Thread Repair

Art.-no. 0964001002

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Each set includes 3 complete tool kits with 20 inserts per kit “10 each of short and long” for a total of 60 inserts.

TIME-SERT® system is based on a solid steel insert machined from a solid piece of material.



The thin walled insert is press fitted to the workpiece.



TIME-SERT® is able to withstand high continuous strains as well as frequent tightening and undoing of screws.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

TIME-SERT® can be used in all metal base materials :-



  • Iron metals, e.g. steel, stainless steel and cast iron

  • Light metals, e.g. aluminium, titanium, magnesium

  • Non-ferrous metals, e.g. brass, bronze, copper, zinc

  • High strength and synthetically hardened materials (testing required)


Automotive



  • Motorcycles, commercial vehicles, buses, plant vehicles, fork lift trucks.

  • Engine spark plug threads, stud bolt threads, engine blocks and heads.

  • Servo pumps, alternators, air conditioning units.

  • Transmission gearbox covers, mounting brackets.

  • Differential stud bolts. Axles mounts, Chassis housings etc.

Number of pieces in assortment/set

72 PCS

Suitable for screw thread

M6, M8, M10

TIME-SERT® Thread Repair including:
10 x
TIME-SERT® threaded bushing

NUT-INRT-M10X1,5X14

Description:
Metric nominal thread M10 x 1.5 Length: 14 mm
For repairing defective threads.
Quantity: 10 x
10 x
TIME-SERT® threaded bushing

NUT-INRT-M10X1,5X20

Description:
Metric nominal thread M10 x 1.5 Length: 20 mm
For repairing defective threads.
Quantity: 10 x
10 x
TIME-SERT® threaded bushing

NUT-INRT-M6X1,0X12

Description:
Metric nominal thread M6 x 1 Length: 12 mm
For repairing defective threads.
Quantity: 10 x
10 x
TIME-SERT® threaded bushing

NUT-INRT-M6X1,0X9,4

Description:
Metric nominal thread M6 x 1 Length: 9.4 mm
For repairing defective threads.
Quantity: 10 x
10 x
TIME-SERT® threaded bushing

NUT-INRT-M8X1,25X11,7

Description:
Metric nominal thread M8 x 1.25 Length: 11.7 mm
For repairing defective threads.
Quantity: 10 x
10 x
TIME-SERT® threaded bushing

NUT-INRT-M8X1,25X16,2

Description:
Metric nominal thread M8 x 1.25 Length: 16.2 mm
For repairing defective threads.
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information