Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

TIMBER forestry glove

Cut-resistant glove forestry TIMBER
CUTRESGLOV-FOREST-TIMBER-SZ10

Art.-no. 0899451620

EAN 4099618106491

Individual price display after login
TIMBER forestry glove

Art.-no. 0899451620

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Chainsaw protective glove with special protective insert in the back of both gloves

Palm, thumb and fingertips in full-grain cowhide leather



Very comfortable


Cuff in black elasticated fabric with hook-and-loop fastener



Can be used with touchscreens



In accordance with EN ISO 11393-4:


  • Class 2: for chainsaw speeds up to 24 m/s

  • Type 1: protection on the left- and right-hand glove

  • Design A: 5-finger glove
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAgriculture and forestry; for operating chainsaws.

Size

10

Standards

ISO 11393-4, ISO 21420:2020, EN 388:2016+A1:2018

Category

III

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information