System workbench 2000 mm with 2 fixed workbench feet
System workbench 2000 mm with 2 feet
WRKBNCH-2LEG-2000-H835-RAL7016
Art.-no. 5583227000
EAN 4065746479554
Register now and access more than 43,000 products
- Even load capacity up to 800 kg
- Solid worktop ensures robust applications and long-lasting use
- Fixed workbench feet made of section tube 60x30 mm in two heights offer the choice of the suitable working height with high stability
- An extensive range of accessories complements the workbench to create an individual workplace
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Datasheets(X)
Width x depth x working height | 2000 x 750 x 835 mm |
Material of worktop | Multiplex beech |
Surface of the worktop | Transparent lacquered |
Worktop thickness | 40 mm |
Colour of housing | Anthracite grey RAL 7016 |
Max. load capacity | 800 kg |