Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

System assortment 4.4.1, ratchet combination wrench, Flexi

Ratchet combi wrench set, Flexi 4.4.1, 12 pcs.
RTCHCOMBIWRNCH-SET-FLEXIBLE-12PCS

Art.-no. 0965905420

EAN 4065746078498

Individual price display after login
System assortment 4.4.1, ratchet combination wrench, Flexi

Art.-no. 0965905420

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

12 pieces

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

12 PCS

Size foam section

4.4.1

Width x height x depth

231 x 38 x 335 mm

Decor

Carbon appearance

including:
0 x

SYSINRT-F.0965905420

Description: Empty, for assortment, art. no. 0965905412
Quantity: 0 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS8

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS9

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS10

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS11

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS12

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS13

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS14

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS15

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS16

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS17

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS18

Description: ZEBRA® professional quality tool
Quantity: 1 x
1 x

RTCHCOMBIWRNCH-FLEXIBLE-WS19

Description: ZEBRA® professional quality tool
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information