Swivel machinery castor With signal colour red
Swivel machinery castor with red signal colour
SWIVMACSTR-SCRONPLT-RED-D30-30KG
Art.-no. 0683567227
EAN 4061975638229
Register now and access more than 43,000 products
- The housing and screw-on plate are zinc-plated and made of solid industrial steel
- Wheel made of high-quality plastic with soft tread made of thermoplastic elastomer
- The soft tread ensures scratch-free and streak-free mobility on all hard and delicate floors
Datasheets(X)
Home, workshop
![]() | |
Roll diameter (D) | 30 mm |
Load capacity | 30 kg |
Height (H) | 51 mm |
Roll width (L) | 16 mm |
Plate size (A x B) | 36 x 46 mm |
Bolt hole depth (R) | 18 mm |
Hole distance (a) | 24 mm |
Hole distance 2 (b) | 34 mm |
Width (B) | 16 mm |
Elongated hole width (c) | 5 mm |
Tread version | Soft |
Diameter of hole | 5 mm |
