Surface disinfectant spray Jennychem
Surface disinfectant spray Jennychem
SRFDISINFSPR-ANTI-BAC-PRAY-500ML
Register now and access more than 15,000 products
Datasheets(X)
Density | 0.568 g/cm³ |
Density conditions | at 20°C |
Colour | Clear |
Contents | 500 ml |
Weight of content | 502 g |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at -20°C to 20°C |