Stud screw, zinc-plated steel, 4.8
Steel 4.8 zinc plated
STUDSCR-4.8-WS6/TX25-(A2K)-M8X110
Register now and access more than 43,000 products
Datasheets(X)
Thread type x nominal diameter x length (d) | M8 x 110 mm |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Internal drive | TX25 |
Width across flats (SW) | 6 mm |