Storm hook
Storm hook zp w. one fixed a. loose ring screw
GATEHOK-W.SCREYE-(A2K)-3,2X50
Register now and access more than 43,000 products
With one fixed and one loose ring bolt
Datasheets(X)
CAD data (available after login)
Material | Steel |
Surface | Zinc plated |
Hook diameter (d1) | 3.2 mm |
Hook length (l1) | 50 mm |
Diameter (d2) | 3.6 mm |
Thread length (l2) | 7 mm |
Anchor diameter | 5 mm |