Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Starters Tool Bag Kit, 30pcs

Tool set mixed with backpack
ESSENTIAL MAINTENANCE KIT, 45PCS

Art.-no. 0988008914

EAN 4059608666749

Individual price display after login
Starters Tool Bag Kit, 30pcs

Art.-no. 0988008914

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

A starter kit for all new starters or apprentices.

Please visit the Delivery Scope to see full contents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

33 PCS

Included in delivery

060330013 x10pcs
061392335 x1pc
0614250031 x1pc
062501 x1pc
071464 01 x1pc
071464 567 x1pc
071531 70 x1pc
071566 275 x1pc
0827901 x1pc
0893106 x1pc
0893085500 x1pc
0893140 x1pc
0899411019 x6pcs
096511 32 x1pc
0985101 x1pcs
071593 748 x1pc

including:
10 x

SAWBLDE-BOWSAW-HSS-Z24-300X13X0,65

Description: No saw blade offers more cutting performance and flexibility
Quantity: 10 x
1 x

SCRDRIV-SET-PZ/SL-RDBLDE-5PCS

Quantity: 1 x
1 x

DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS

Description: Cold-formed assembly drill bit for working in steel, tip angle 118°, 19 pieces
Quantity: 1 x
1 x

COMBIWRNCH-SORT-(WS8-22)-11PCS

Description: ZEBRA® professional-quality tool - multi-piece set of short tools as practical basic equipment for the workshop
Quantity: 1 x
1 x

ZEBRA METAL-HACKSAW BOW-TYP

Quantity: 1 x
1 x

MSRETPE-POKT-W25MM-L5M

Description: High-quality tape measure with plastic housing, movable end hook and removable belt clip
Quantity: 1 x
1 x

ALLENKEY-SET-HEXSKT-HOLD-7PCS

Description: In fibreglass-reinforced plastic housing.
Quantity: 1 x
1 x

CUTTER-2C-H18MM-L170MM

Description: Highly non-slip and ergonomic thanks to high-quality, 2-component handle
Quantity: 1 x
1 x

TLBCKPCK-TRLY-240X517X330MM

Description: 2-in-1 backpack and trolley for mobile use
Quantity: 1 x
1 x

LUB-MULTI-(ULTRA 2040)-PTFE-500ML

Description: Lubricant, penetrating and water displacing agent
Quantity: 1 x
1 x

ADHLUB-HHS2000-500ML

Description: The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Quantity: 1 x
1 x

LBLREM-(INDUSTRY-CLEANER)-AEROCAN-500ML

Description: NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
Quantity: 1 x
6 x

PROTGLOV-NTR-(TIGERFLEX PLUS)-SZ9

Description: Versatile, comfortable work glove in original TIGERFLEX design for optimum grip
Quantity: 6 x
1 x

SKTWRNCH-SORT-1/4IN-33PCS

Description: Hexagon, short shape, practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Quantity: 1 x
3 x

INSUTPE-EL-BLACK-15MMX10M

Description: For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 3 x
1 x

BIT-MIX-SET-RW/PH/PZ/TX/HEX/SD-33PCS

Description: Extensive assortment including RW, PH, PZ, TX, hexagon socket and slotted bits in replaceable bit bars including bit holder
Quantity: 1 x
1 x

TRCH-WTX4-LED-3XAAA-300LUMEN

Description: 2 light functions — Power (300 lumens) and Low Power (100 lumens). Also suitable for NiMH batteries
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information