Star-shaped handle with blind hole thread
DIN 6336 similar steel zinc plated with insert nut
STARGRP-SIMDIN6336-IT-M5X25
Art.-no. 5099303120
EAN 4056807212623
Register now and access more than 43,000 products
Datasheets(X)
![]() | |
Material of handle | PA - Polyamide |
Colour of handle | Black |
Material of screwing thread | Steel |
Surface of the screwing thread | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M5 |
Shank diameter (d2) | 12 mm |
Head diameter (dk) | 25 mm |
Handle height (h1) | 16 mm |
Shaft height (h2) | 8 mm |
Product weight (per item) | 6.360 g |
