Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Standard ink marker

Ink marker Standard
INKMRK-PERMANENT-BLACK-(1,5-3MM)

Art.-no. 0967915301

EAN 4058794187915

Individual price display after login
Standard ink marker

Art.-no. 0967915301

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Waterproof and abrasion-resistant
  • Light and weather-resistant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Markings on almost all surfaces, e. g. metal, plastic and glass.


Ideal for use in the automotive sector, industry and trade businesses.

Min./max. line thickness

1.5-3 mm

Colour

Black

Design

Permanently waterproof

Shape of tip

Round tip

Material of housing

Plastic

Silicone-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information