Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

System cabinets Stacking cabinet and ORSY case kit 4.4.1 31 pcs

Stacking cabinet set with ORSY Sysko 4.4.1 31 pcs
4.4.1-ORSY-CASE-CABINET-ASSORTMENT

Art.-no. 0988007579

EAN 4052713119599

Individual price display after login
System cabinets Stacking cabinet and ORSY case kit 4.4.1 31 pcs

Art.-no. 0988007579

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Make your own assortments with this ORSY® kit that concludes of a 5 draw stackable and lockable cabinet 5 empty boxes with customisable inserts and dividers to organise how you want.

Kit contains:



4.4.1 Stackable ORSY Cabinet X 1


  • 5 ball-bearing-mounted draws for five 4.4.1 ORSY system cases

  • 20 kg loading per draw

  • Central locking with two keys

  • Powder-coated sheet steel - graphite black (RAL 9011)


ORSY 4.4.1 Boxes X 5


  • Organise what you want how you want with inserts that work for you

  • Integrated seal protects the contents from rain

  • Stack and connect lock multiple cases together

  • Comfortable large handle design

  • Award winning design - Reddot design award 2017 | IF-Design Award 2017 | German Design Award 2018


ORSY System Insert 4.4.1 X 5


  • 5 compartments with slots to divide into 5 compartments with the dividers provided

  • Compartment width x compartment depth x compartment height: 55 x 210 x 52 mm


Dividers for plastic system insert X 20

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System cabinets Stacking cabinet and ORSY case kit 4.4.1 31 pcs including:
5 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-5COMP-VAR

Description:
Number of compartments: 5 PCS; Compartment width x compartment depth x compartment height: 55 x 210 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 5 x
20 x
Divider For plastic system insert

PRTIONELMNT-F.SYSINRT-3COMT-SLV

Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 20 x
5 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 5 x
1 x
System stacking cabinet for ORSY® system case 4.4.1

SYSSTCKCAB-F.4.4.1

Description: Organisation system consisting of stackable and screwable modules for 5 ORSY® system cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information