Spacer Nova Pro type 600
Spacer Nova Pro type 600
SPCE-F.FRMSYS-(NOVAPRO-TYPE600)-STN
Art.-no. F102131359
EAN 4065746400794
Register now and access more than 43,000 products
- For internal drawer compartment to stop the door automatically closing
- Hole arrangements fit all Nova Pro frame guide systems
- Symmetrical spacer — can be used on left or right
- Screw-on using Euro screws with 7.4 mm diameter head
- Material thickness 25 mm (screw length = 4 mm + penetration depth into borehole)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Plastic |
Colour | Stone |
| Table for dimension X | |
| Guide length | Dimension X |
| 270 mm | 160 mm |
| 300-400 mm | 224 mm |
| 450-650 mm | 288 mm |
