Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Soldering gun Turbojet

Soldering gun turbojet
SLDRGUN-GAS-KIT-TURBOJET

Art.-no. 0964984900
EAN 4045727021309

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Supplied in ORSY 200 carrying case
  • Piezo ignition

  • Adjustable gas supply

  • Button lock for continuous operation

  • Simple torch replacement due to bayonet quick-release lock

  • Automatic lock for gas supply when no torch is fitted
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Automotive/Metal


  • Brazing up to 18 mm dia.

  • Soft soldering up to 40 mm dia.

  • Loosening jammed and rusted-on screws and bolts

  • Removing paint and underbody seal


Electrical/Plumbing


  • Shrinking work of any kind

  • Brazing up to 18 mm dia.

  • Soft soldering up to 40 mm dia.

  • Thawing frozen pipes

Power rating

2.2 kW

Operating pressure

2 bar

Gas consumption per hour

165 g

including:
1 x

CASE-90/15

ORSY200
Description: Optimum storage of small parts, tools and machinery with customisable layout options.
Quantity: 1 x
2 x

PROPANEGAS-TURBOJET

Description: Disposable gas cartridge with self-closing valve
Quantity: 2 x
1 x

CYCLONEBRN-(F.SLDRGUN-TURBOJET)

Description: Powerful vortex flame for uniform heating of the pipe during soldering
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 3
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 4
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information