Smartlock 2 GS pipe clamp without rubber inserts
PIPCLMP-(SMARTLOCK/2GS)-OG-M8/10-(28-30)
Art.-no. 0543905030
EAN 4052703164967
Register now and access more than 43,000 products
- Proven SMARTLOCK fastening for quick and economical fastening of pipes.
- Pipe clamp can be opened wide, allowing fast and easy pipe insertion, especially when working overhead.
- Safety catch prevents loss of the screw.
- M8/M10 combination nut connection.
Datasheets(X)
![]() | |
Min./max. grip range (ØD) | 28-30 mm |
Connection thread (G) | M8 x M10 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Permissible load | 1.2 kN |
Material | Steel |
Surface | Zinc plated |
Weight | 54 g |
