Skater wheel swivel machinery castor
Swivel machinery castor, skate wheel
SWIVMACSTR-SKAT-TRAN-SOFT-D355-35KG
Art.-no. 0683568756
EAN 4061975638328
Register now and access more than 43,000 products
- The housing and screw-on plate are zinc-plated and made of solid industrial steel
- The soft tread made of solid rubber ensures scratch-free and streak-free manoeuvrability on all hard and delicate floors
Datasheets(X)
Home, office
![]() | |
Roll diameter (D) | 35 mm |
Load capacity | 35 kg |
Height (H) | 50 mm |
Roll width (L) | 24 mm |
Plate size (A x B) | 42 x 42 mm |
Bolt hole depth (R) | 18 mm |
Hole distance (a) | 32 mm |
Hole distance 2 (b) | 32 mm |
Width (B) | 24 mm |
Elongated hole width (c) | 4 mm |
Tread version | Soft |
Diameter of hole | 4 mm |
